Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Long-Length, Silicone Rubber, 240VAC, 120W, 0.5"W x 20 ft. L
Mfr # RKF052400240
Zoro # G7216030
original price:
$178.38
12% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Controller Not Included
- Temp. Range (F) -94 Degrees to 450 Degrees F
- Max. Temp. 450 Degrees F
- Amps 0.5 A
- Heating Device Outer Material Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKF052400240
- Zoro # G7216030
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 20 ft |
Width | 0.5 in |
Overall Length | 20 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Description
Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 120 W, Amps 0.5 A, Width 0.5 in, Length 20 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL8230A1003)
- AUBURN MANUFACTURING Ignitor (E5-I-64-3)
- ROBERTSHAW 620-202 120/24 Vac Plug In (620-202)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 240W, 0.5"W x 40 ft. L (RKF052400480)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- Briskheat Heating Elements