Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Long-Length, Silicone Rubber, 120VAC, 360W, 0.5"W x 60 ft. L
Mfr # RKF051200720
Zoro # G7215909
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft
- Amps 3 A
- Width 0.5 in
- Temp. Range (C) 0 Degrees to 232 Degrees
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKF051200720
- Zoro # G7215909
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 60 ft |
Width | 0.5 in |
Overall Length | 60 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Description
Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 0.5 in, Length 60 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Permatron Permatron 3856-2020Lrgß Filter (PERMATRON 3856-2020LRG?)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- DAYTON Switch (PS15483-012)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L (HSTAT051010)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5" W x 10' L (B00051100L)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 1"W x 4'L (HSTAT101004)
- Briskheat Heating Elements