Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L
Mfr # RKF051200480
Zoro # G7215927
original price:
$194.47
4% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 450 Degrees F
- Standards CE, REACH, RoHS
- Width 0.5 in
- Series RKF
- Includes Controller No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKF051200480
- Zoro # G7215927
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 40 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Overall Length | 40 ft |
Description
Heating Tape, RKF Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) -94 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 240 W, Amps 2 A, Width 0.5 in, Length 40 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Portable Electric Jobsite & Garage Heater, 1500/900/600, 120V AC (198-TMC)
- HONEYWELL 7617Adw Crank Arm Assy (7617ADW)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric (1110-0150-0002)
- ALL-FILTERS 24X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24242.11 6pk+)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 432W, 1"Wx6'L (BSAT101006)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 105/100W, 0.5" W x 2' L (B00051020L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 522W, 1"W x 10'L (BS0101100L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1.0" W x 4' L (BIH102040L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- Briskheat Heating Elements