Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 576W, 2"W x 4'L
Mfr # HSTAT202004
Zoro # G5948031
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller Yes
- Standards CE, REACH, RoHS
- Temp. Range (F) 0 Degrees to 450 Degrees F
- Wattage 576 W
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT202004
- Zoro # G5948031
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 4 ft |
Width | 2 in |
Overall Length | 4 ft |
Overall Width | 2 in |
Power Cord Length | 6 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 576 W, Amps 2.4 A, Width 2 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Pre-Filter 9 3/4 Incfs117-S For - Part# Cfs117-S (CFS117-S)
- HONEYWELL Th6220D1028 Premier White (TH6220D102)
- ERIE Actuator, 120V, High Close Off, SR, Switch (AH13B02A)
- HONEYWELL 393691 Natural To Lp Gas (393691)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1B0480)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- Briskheat Heating Elements