Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 576W, 1"W x 8'L
Mfr # HSTAT102008
Zoro # G6020716
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-10 Degrees F
- Voltage 240V
- Standards CE, REACH, RoHS
- Wattage 576 W
- Heating Device Outer Material Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HSTAT102008
- Zoro # G6020716
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 8 ft |
Width | 1 in |
Overall Width | 1 in |
Power Cord Length | 6 ft |
Overall Length | 8 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 576 W, Amps 2.4 A, Width 1 in, Length 8 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18301.12 12PK)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- DAYTON Capacitor (VECM42CG)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 360W, 0.5"W x 60 ft. L (RKF051200720)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 420W, 1.0" W x 4' L (BIH102040L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1B0480)
- Briskheat Heating Elements