Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 432W, 2"W x 2'L
Mfr # HSTAT302002
Zoro # G5920853
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-10 Degrees F
- Temp. Range 0 to 450 Degrees F
- Includes Controller Yes
- Width 3 in
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT302002
- Zoro # G5920853
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 3 in |
Length | 24 in |
Overall Width | 3 in |
Power Cord Length | 6 ft |
Overall Length | 24 in |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 432 W, Amps 1.8 A, Width 3 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70KA-1C)
- REZNOR Fan Blade, 24in (208976)
- DAYTON Capacitor (ACAP1112)
- GRIP-RITE 3 ft W X 144 ft L Asphalt Smooth Saturated Organic Felt Paper 15 lb Black (FLT15D4869)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 1"W x 4'L (HSTAT101004)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 360W, 0.5"W x 60 ft. (RKP1B0720)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 0.5"W x 8'L (HSTAT051008)
- Briskheat Heating Elements