Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 432W, 1"W x 6'L
Mfr # HSTAT102006
Zoro # G5948162
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Controller Included
- Heating Device Type Tape
- Length 6 ft
- Standards CE, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT102006
- Zoro # G5948162
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 6 ft |
Overall Length | 6 ft |
Power Cord Length | 6 ft |
Overall Width | 1 in |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 432 W, Amps 1.8 A, Width 1 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-1025)
- HYDROTHERM Insulated Base Door (BM-3324)
- HONEYWELL 120320 Replacement Cell For (120320)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 1" W x 6' L (BS0101060L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5" W x 10' L (B00051100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- Briskheat Heat Tape & Heat Cords