Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 288W, 1"W x 4'L
Mfr # HSTAT102004
Zoro # G5949011
original price:
$180.54
9% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 1.2 A
- Standards CE, REACH, RoHS
- Accuracy +/-10 Degrees F
- Max. Temp. 450 Degrees F
- Wattage 288 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT102004
- Zoro # G5949011
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 4 ft |
Overall Length | 4 ft |
Overall Width | 1 in |
Power Cord Length | 6 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 288 W, Amps 1.2 A, Width 1 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (6/Bag) (LVSL0006BW)
- CHAMPION COOLER Aspen Pad (110098)
- SEM PRODUCTS VERY DARK PEWTER (SE17223)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 522W, 1"W x 10'L (BS0101100L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5" W x 10' L (B00051100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- Briskheat Heat Tape & Heat Cords