Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 216W, 0.5"W x 6'L
Mfr # HSTAT052006
Zoro # G6027016
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chemical Resistant, Moisture Resistant, Portable, Reusable
- Controller Included
- Width 0.5 in
- Heating Device Outer Material Silicone Rubber
- Amps 0.9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT052006
- Zoro # G6027016
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 6 ft |
Overall Length | 6 ft |
Overall Width | 1/2 in |
Power Cord Length | 6 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 216 W, Amps 0.9 A, Width 0.5 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wt8840C1000 Replacement For (WT8840C100)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- RAYPAK 008093F Kit - High Limit 200F (008093F)
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- Briskheat Heat Tape & Heat Cords