Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 1296W, 2"W x 2'L
Mfr # HSTAT302006
Zoro # G5981884
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HSTAT
- Controller Included
- Temp. Range 0 to 450 Degrees F
- Wattage 1,296 W
- Standards CE, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT302006
- Zoro # G5981884
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 3 in |
Length | 6 ft |
Overall Length | 6 ft |
Overall Width | 3 in |
Power Cord Length | 6 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 1,296 W, Amps 5.4 A, Width 3 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 14" x 24" x 1", 4 Pack (KA14X24X1_4)
- HI-TECH DURAVENT Ducting Hose, 4" ID, 25 ft. L, FDA Rubber (2001-0400-3025)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- TEKMAR 519 24V Digital Thermostat (519)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 1"W x 6'L (HSTAT101006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 0.5"W x 8'L (HSTAT051008)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 0.5" W x 8' L (BS0051080L)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- Briskheat Heating Elements