Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 240VAC, 1152W, 2"W x 8'L
Mfr # HSTAT202008
Zoro # G5981227
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 450 Degrees F
- Amps 4.8 A
- Temp. Range 0 to 450 Degrees F
- Length 8 ft
- Wattage 1,152 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT202008
- Zoro # G5981227
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 8 ft |
Width | 2 in |
Overall Length | 8 ft |
Power Cord Length | 6 ft |
Overall Width | 2 in |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-10 Degrees F, Voltage 240V, Wattage 1,152 W, Amps 4.8 A, Width 2 in, Length 8 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- ZORO SELECT 8 in Square Perforated Ceiling Tile Diffuser, White (4MJU8)
- SELKIRK THIMBL WAL BVNT4""4RV-WT (187704)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1075/1045W, 1"W x 20'L (BS0101200L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- Briskheat Heat Tape & Heat Cords