Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 1"W x 6'L
Mfr # HSTAT101006
Zoro # G4550856
original price:
$237.99
8% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage 432 W
- Heating Device Outer Material Silicone Rubber
- Length 6 ft
- Series HSTAT
- Temp. Range 50 to 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT101006
- Zoro # G4550856
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 6 ft |
Width | 1 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Power Cord Length | 6 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 120V, Wattage 432 W, Amps 3.6 A, Width 1 in, Length 6 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 221508A2 Resistor Board For (221508A2)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-MFT)
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L (HSTAT051010)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- Briskheat Heating Elements