Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L
Mfr # HSTAT051010
Zoro # G4785767
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HSTAT
- Accuracy +/-10 Degrees F
- Max. Temp. 425 Degrees F
- Standards CE, REACH, RoHS
- Temp. Range (C) 10 Degrees to 218 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HSTAT051010
- Zoro # G4785767
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 10 ft |
Overall Length | 10 ft |
Power Cord Length | 6 ft |
Overall Width | 1/2 in |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 0.5 in, Length 10 ft, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr .50Gph-90 Deg (.50GPH-90)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return, 2 Position (MA-405)
- ALL-FILTERS 16X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16302.C 6PK)
- KOCH FILTER 18x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-027)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 0.5" W x 8' L (BS0051080L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1" W x 2' L (BS0101020L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1"Wx2'L, Grounded (BS0101020LG)
- Briskheat Heat Tape & Heat Cords