Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L
Mfr # HSTAT101002
Zoro # G4785785
original price:
$219.75
13% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Type Tape
- Accuracy +/-10 Degrees F
- Temp. Range (C) 10 Degrees to 218 Degrees
- Width 1 in
- Temp. Range 50 to 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HSTAT101002
- Zoro # G4785785
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 1 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 1 in |
Power Cord Length | 6 ft |
Description
Heating Tape, HSTAT Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/-10 Degrees F, Voltage 120V, Wattage 144 W, Amps 1.2 A, Width 1 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- CARRIER Fan Shaft (40RM500107)
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-US-1)
- HONEYWELL Mpbr Push Button Reset (MPBR)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- Briskheat Heat Tape & Heat Cords