Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 80 ft. L, 1/2" W, Silicone
Mfr # RKP1A0960
Zoro # G7235538
original price:
$298.84
14% off
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Silicone Rubber
- Features Power Cord with NEMA 1-15 Plug
- Includes Controller Yes
- Voltage 120V
- Standards CE, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # RKP1A0960
- Zoro # G7235538
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 80 ft |
Overall Length | 80 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 21 Degrees , Temp. Range (F) Fixed at 70 Degrees F, Max. Temp. 70 Degrees F, Voltage 120V, Wattage 480 W, Amps 4 A, Width 0.5 in, Length 80 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- B & K PELLET VENT PIPE 12X4"" (4PVL-12R)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ69)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 600W, 0.5"W x 100 ft. L (RKF052401200)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- Briskheat Heat Tape & Heat Cords