Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft.
Mfr # RKP1A1500
Zoro # G7235422
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 125 ft
- Temp. Range (F) Fixed at 70 Degrees F
- Voltage 120V
- Wattage 750 W
- Series XtremeFLEX(R) RKP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1A1500
- Zoro # G7235422
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 125 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 125 ft |
Power Cord Length | 5 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 21 Degrees , Temp. Range (F) Fixed at 70 Degrees F, Max. Temp. 70 Degrees F, Voltage 120V, Wattage 750 W, Amps 6.25 A, Width 0.5 in, Length 125 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (8/Bag) (LVSL0008RD)
- ACCUMULAIR Pleated Air Filter, 23.5" x 23.5" x 1", 4 Pack (FI23.5X23.5N_4)
- WILLIAMS COMFORT PRODUCTS Pilot, 90 deg. Left (P501618)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 2'L (HSTAT301004)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 1.0" W x 2' L (B00101020L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L (HSTAT051010)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1"Wx2'L, Grounded (BS0101020LG)
- Briskheat Heating Elements