Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 40 ft. L, 1/2" W, Silicone
Mfr # RKP1B0480
Zoro # G7235529
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Silicone Rubber
- Temp. Range (F) Fixed at 120 Degrees F
- Length 40 ft
- Width 0.5 in
- Includes Controller Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1B0480
- Zoro # G7235529
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 40 ft |
Width | 0.5 in |
Power Cord Length | 5 ft |
Overall Width | 1/2 in |
Overall Length | 40 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 49 Degrees , Temp. Range (F) Fixed at 120 Degrees F, Max. Temp. 120 Degrees F, Voltage 120V, Wattage 240 W, Amps 2 A, Width 0.5 in, Length 40 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 7 (5E877)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, PVC (0354-0200-0001)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W White (KCV2012-W)
- DAYTON Replacement Blower 'Wheel (2ZB39)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- Briskheat Heat Tape & Heat Cords