Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 40 ft. L, 1/2" W, Silicone
Mfr # RKP1A0480
Zoro # G7235440
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 70 Degrees F
- Series XtremeFLEX(R) RKP
- Wattage 240 W
- Heating Device Type Tape
- Heating Device Outer Material Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1A0480
- Zoro # G7235440
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 40 ft |
Overall Length | 40 ft |
Power Cord Length | 5 ft |
Overall Width | 1/2 in |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 21 Degrees , Temp. Range (F) Fixed at 70 Degrees F, Max. Temp. 70 Degrees F, Voltage 120V, Wattage 240 W, Amps 2 A, Width 0.5 in, Length 40 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA24D)
- LAU Single Inlet Blower Wheel, 6-5/16" Dia., CW, 2000 RPM, 1/2" Bore, 2-1/16"W, Galvanized (028957-41)
- SCHNEIDER ELECTRIC Temperature Control, 40 deg. to 120 deg F (TC-4111)
- NORDYNE Blower Motor, 1/3 HP, 4 SPD, 240V (903075)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 240W, 0.5"W x 40 ft. L (RKF052400480)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 1" W x 4' L (BS0101040L)
- Briskheat Heat Tape & Heat Cords