Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft
Mfr # RKP1B1200
Zoro # G7235547
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Heating Device Type Tape
- Heating Device Outer Material Silicone Rubber
- Standards CE, REACH, RoHS
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1B1200
- Zoro # G7235547
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 100 ft |
Width | 0.5 in |
Overall Length | 100 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 49 Degrees , Temp. Range (F) Fixed at 120 Degrees F, Max. Temp. 120 Degrees F, Voltage 120V, Wattage 600 W, Amps 5 A, Width 0.5 in, Length 100 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- WEIL MCLAIN 511330221 Kit Plt Brn Asy Pin (511330221)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- EVERPURE Cartridge Kit - Quad Mc(2) (EV962828)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1B0480)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1"Wx10'L, Grounded (BIH101100LG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 0.5" W x 8' L (BS0051080L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- Briskheat Heat Tape & Heat Cords