Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft.
Mfr # RKP1B0960
Zoro # G7235459
original price:
$298.84
9% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Type Tape
- Heating Device Outer Material Silicone Rubber
- Temp. Range (F) Fixed at 120 Degrees F
- Temp. Range (C) Fixed at 49 Degrees
- Wattage 480 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1B0960
- Zoro # G7235459
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 80 ft |
Width | 0.5 in |
Overall Length | 80 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 49 Degrees , Temp. Range (F) Fixed at 120 Degrees F, Max. Temp. 120 Degrees F, Voltage 120V, Wattage 480 W, Amps 4 A, Width 0.5 in, Length 80 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Adaptor, RA2000 (013G-8070)
- AIR HANDLER Change-Out Bag, 90x96" (54FE72)
- A.O. SMITH 9004473115 Kit Pilot Tube 1/4" (9004473115)
- SUNCOURT Radon Mitigation Fan Kit w/ 4"-4" Couplers and Air Pressure Indicator (RDK04)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- Briskheat Heat Tape & Heat Cords