Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 360W, 0.5"W x 60 ft.
Mfr # RKP1B0720
Zoro # G7235431
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) Fixed at 49 Degrees
- Features Power Cord with NEMA 1-15 Plug
- Length 60 ft
- Temp. Range (F) Fixed at 120 Degrees F
- Series XtremeFLEX(R) RKP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1B0720
- Zoro # G7235431
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 60 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 60 ft |
Power Cord Length | 5 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 49 Degrees , Temp. Range (F) Fixed at 120 Degrees F, Max. Temp. 120 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 0.5 in, Length 60 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SUPPORT KIT CEIL6""6T-FSP (206410)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 2", 6 Pack (FA14X20X2_6)
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 1" W x 4' L (BS0101040L)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (BIH051040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 105/100W, 0.5" W x 2' L (B00051020L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- Briskheat Heating Elements