Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft.
Mfr # RKP1B0240
Zoro # G7235492
original price:
$221.90
7% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Type Tape
- Wattage 120 W
- Width 0.5 in
- Temp. Range (F) Fixed at 120 Degrees F
- Series XtremeFLEX(R) RKP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1B0240
- Zoro # G7235492
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 20 ft |
Overall Width | 1/2 in |
Overall Length | 20 ft |
Power Cord Length | 5 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 49 Degrees , Temp. Range (F) Fixed at 120 Degrees F, Max. Temp. 120 Degrees F, Voltage 120V, Wattage 120 W, Amps 1 A, Width 0.5 in, Length 20 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tube Handle (PS10241-001-02)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MANUAL RESET, 100F (L4008E1305)
- ALL-FILTERS 16X16X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (16161.10 4PK)
- DURAVENT 3" BVENT Wall Thimble (3BVWT)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1B0120)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- FROST KING CAMPERMNT TAPE 30'X3/16"" (V447H)
- Briskheat Heat Tape & Heat Cords