Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 100 ft. L, 1/2" W, Silicone
Mfr # RKP1A1200
Zoro # G7235468
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller Yes
- Max. Temp. 70 Degrees F
- Width 0.5 in
- Series XtremeFLEX(R) RKP
- Heating Device Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1A1200
- Zoro # G7235468
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 100 ft |
Power Cord Length | 5 ft |
Overall Length | 100 ft |
Overall Width | 1/2 in |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 21 Degrees , Temp. Range (F) Fixed at 70 Degrees F, Max. Temp. 70 Degrees F, Voltage 120V, Wattage 600 W, Amps 5 A, Width 0.5 in, Length 100 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 265-47439-07-32 Kit-Universal (265-47439-)
- DAYTON Gas Unit Heater, NG/LP, 45,000, 550 cfm, Direct, Propeller, 1/2 in (2RYU8A)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-332C)
- BERNER Right Blower Wheel, 33 in. L (29T450S012A-R33)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 1" W x 4' L (BS0101040L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L (HSTAT051004)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- Briskheat Heat Tape & Heat Cords