Shop All Heat Tape & Heat Cords
Briskheat
Heating Tape, 10 ft. L, 1/2" W, Silicone
Mfr # RKP1B0120
Zoro # G7235477
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5 in
- Includes Controller Yes
- Temp. Range (C) Fixed at 49 Degrees
- Series XtremeFLEX(R) RKP
- Max. Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # RKP1B0120
- Zoro # G7235477
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 10 ft |
Overall Width | 1/2 in |
Power Cord Length | 5 ft |
Overall Length | 10 ft |
Description
Heating Tape, XtremeFLEX(R) RKP Series, Temp. Range (C) Fixed at 49 Degrees , Temp. Range (F) Fixed at 120 Degrees F, Max. Temp. 120 Degrees F, Voltage 120V, Wattage 60 W, Amps 0.5 A, Width 0.5 in, Length 10 ft, Features Power Cord with NEMA 1-15 Plug, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548SE)
- AAON Combustion Motor Kit 208230V (P4848KIT)
- SUPCO Mini-Split Run Cap, 1MFD x 450V (RC1X450)
- TEMPCO Tubular Enclosure Heater, 250W (EHT00034)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 120W, 0.5"W x 20 ft. (RKP1B0240)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L (BS0052040L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- Briskheat Heat Tape & Heat Cords