Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Table Top, 240VAC, 377W, 1000mL, Temps up to 900°F
Mfr # HM1000VF2
Zoro # G6008021
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller Controller Not Included
- Length 4"
- Width 7.3125" DIA
- Voltage 240 V AC
- Wattage 377
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM1000VF2
- Zoro # G6008021
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 4" |
Width | 7.3125" DIA |
Power Cord Length | 6 ft |
Details
Item | Heating Mantle |
Includes Controller | Controller Not Included |
Voltage | 240 V AC |
Wattage | 377 |
Standards | CSA, CE, RoHS |
Features | 6' power cord with a NEMA 6-15 plug |
Max. Temp. | 900 Degrees F |
Amps | 1.57 |
Controller | Not Included |
Capacity | 1 L |
Wattage - Maximum | 377 W |
Mantle Material | Fiberglass |
Mantle Style | Lower Hemispherical |
Plug Type | NEMA 6-15 |
Temperature - Maximum | 482 Degrees C |
Requires Controller | Controller Required |
IP Rating | IP20 |
Description
Heating Mantle,1.57A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Replacement Bypass Kit, 6 In, 1/2 In (510-495)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 270W, 500mL, Temps up to 842°F (HM0500-HS1)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- GLAS-COL Fabric Mantle (100A O394)
- Briskheat Lab Heaters