Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Table Top, 120VAC, 70W, 100mL, Temps up to 900°F
Mfr # HM0100VF1
Zoro # G4787404
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 70
- For Use With SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
- Includes 6 ft Cord with NEMA 1-15 Plug
- Max. Temp. 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM0100VF1
- Zoro # G4787404
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 70 |
For Use With | SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A |
Includes | 6 ft Cord with NEMA 1-15 Plug |
Max. Temp. | 850 Degrees F |
Description
Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 70, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 6 ft. Cord with NEMA 1-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- CORTEX Bottletop Dispenser for Gallon Jugs (18-260)
- SENSOREX pH1000 Polycarbonate Laboratory pH Sensor (PH1000)
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- GLAS-COL Silicone Heating Mantle (100D SI12)
- Briskheat Lab Heaters