Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Metal-Housed, 120V, 935W, 5000mL, Built-In Controller
Mfr # HM5000MC1
Zoro # G0357067
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 860
- For Use With 5000mL Round Flasks
- Max. Temp. 842 Degrees F
- Includes Power Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM5000MC1
- Zoro # G0357067
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 860 |
For Use With | 5000mL Round Flasks |
Max. Temp. | 842 Degrees F |
Includes | Power Control |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 860, For Use With 5000mL Round Flasks, Includes Power Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- GLOBE SCIENTIFIC PCR 8-strip dome caps, PP, natural, no tubes PK (PCR-02DC)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- Briskheat Lab Heaters