Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Metal-Housed, 120V, 650W, 3000mL, Built-In Controller
Mfr # HM3000MC1
Zoro # G0357030
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 600
- Includes Power Control
- For Use With 3000mL Round Flasks
- Max. Temp. 842 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM3000MC1
- Zoro # G0357030
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 600 |
Includes | Power Control |
For Use With | 3000mL Round Flasks |
Max. Temp. | 842 Degrees F |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 600, For Use With 3000mL Round Flasks, Includes Power Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- OHAUS St210 2-In-1 Refillable Ph Electrode, Pl (83033966)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- GLAS-COL Stirring Mantle (100D TEM116)
- Briskheat Lab Heating Mantles, Tapes & Cords