Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Metal-Housed, 120V, 545W, 2000mL, Built-In Controller
Mfr # HM2000MC1
Zoro # G0357003
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 500
- Max. Temp. 842 Degrees F
- Includes Power Control
- For Use With 2000mL Round Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM2000MC1
- Zoro # G0357003
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 500 |
Max. Temp. | 842 Degrees F |
Includes | Power Control |
For Use With | 2000mL Round Flasks |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 500, For Use With 2000mL Round Flasks, Includes Power Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- NUNC Thermo Scientific Nunc Ez Flip Pp, PK500 (362697)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.20m, 90mm, Non-Sterile, 12/PK (229738)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- Briskheat Lab Heaters