Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Metal-Housed, 120V, 325W, 1000mL
Mfr # HM1000MH1
Zoro # G0356942
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 300
- Max. Temp. 842 Degrees F
- For Use With 1000mL Round Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM1000MH1
- Zoro # G0356942
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 300 |
Max. Temp. | 842 Degrees F |
For Use With | 1000mL Round Flasks |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 300, For Use With 1000mL Round Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- GLAS-COL Fabric Mantle (100A O416)
- Briskheat Lab Heaters