Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Metal-Housed, 120V, 325W, 1000mL, Built-In Controller
Mfr # HM1000MC1
Zoro # G0357021
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 300
- Includes Power Control
- Max. Temp. 842 Degrees F
- For Use With 1000mL Round Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HM1000MC1
- Zoro # G0357021
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 300 |
Includes | Power Control |
Max. Temp. | 842 Degrees F |
For Use With | 1000mL Round Flasks |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 300, For Use With 1000mL Round Flasks, Includes Power Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 1 Quart Utility Funnel (75-007)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- PERKIN ELMER Replacement Disposable Desiccant Pa, PK 2 (N0171159)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- GLAS-COL Silicone Heating Mantle (100D SI12)
- Briskheat Lab Heating Mantles, Tapes & Cords