Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Metal-Housed, 120V, 220W, 500mL, Built-In Controller
Mfr # HM0500MC1
Zoro # G0357058
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 200
- For Use With 500mL Round Flasks
- Max. Temp. 842 Degrees F
- Includes Power Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HM0500MC1
- Zoro # G0357058
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 200 |
For Use With | 500mL Round Flasks |
Max. Temp. | 842 Degrees F |
Includes | Power Control |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 200, For Use With 500mL Round Flasks, Includes Power Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT55)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- GLAS-COL Fabric Mantle (100A O408)
- Briskheat Lab Heating Mantles, Tapes & Cords