Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Metal-Housed, 120V, 110W, 100mL
Mfr # HM0100MH1
Zoro # G0356793
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 100
- For Use With 100mL Round Flasks
- Max. Temp. 842 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM0100MH1
- Zoro # G0356793
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 100 |
For Use With | 100mL Round Flasks |
Max. Temp. | 842 Degrees F |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 100, For Use With 100mL Round Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 15 In H (UF 55 PLUS)
- Briskheat Lab Heaters