Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Lower Hemisphere, 240VAC, 380W, 1000mL, Temps up to 842°F
Mfr # HM1000-HS2
Zoro # G5917965
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller Controller Not Included
- Length 3.75"
- Width 7.5" DIA
- Voltage 240 V AC
- Wattage 380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM1000-HS2
- Zoro # G5917965
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 3.75" |
Width | 7.5" DIA |
Details
Item | Heating Mantle |
Includes Controller | Controller Not Included |
Voltage | 240 V AC |
Wattage | 380 |
Standards | CSA, CE, RoHS |
Amps | 1.58 |
Features | 3" leads |
Max. Temp. | 900 Degrees F |
Controller | Not Included |
Includes | 3 in Lead Wire |
Capacity | 1 L |
Mantle Material | Fiberglass Cloth |
IP Rating | IP20 |
Requires Controller | Controller Not Required |
Wattage - Maximum | 380 W |
Mantle Style | Lower Hemispherical |
Temperature - Maximum | 450 Degrees C |
Description
Heating Mantle,1.58A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 12" W x 36" L (SRM12361ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 270W, 500mL, Temps up to 842°F (HM0500-HS1)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- GLAS-COL PID Control (104A HS112-3)
- Briskheat Lab Heating Mantles, Tapes & Cords