Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Lower Hemisphere, 120VAC, 500W, 2000mL, Temps up to 842°F
Mfr # HM2000-HS1
Zoro # G4787325
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 500
- Max. Temp. 850 Degrees F
- For Use With SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
- Includes 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM2000-HS1
- Zoro # G4787325
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 500 |
Max. Temp. | 850 Degrees F |
For Use With | SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A |
Includes | 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug |
Description
Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 500, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 3 In. Lead Wire with NEMA L1-15R Connector and a 4 ft. Power Adapter Cord With NEMA 1-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- BEL-ART Bel-Art Emergency Eye Wash Safety Station: 2 Empty 1000ml Bottles (F24868-0000)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- CHEMGLASS Heating Mantle, 100mL (CG-10000-02)
- Briskheat Lab Heating Mantles, Tapes & Cords