Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Lower Hemisphere, 120VAC, 380W, 1000mL, Temps up to 842°F
Mfr # HM1000-HS1
Zoro # G4787316
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 380
- For Use With SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
- Includes 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug
- Max. Temp. 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HM1000-HS1
- Zoro # G4787316
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 380 |
For Use With | SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A |
Includes | 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug |
Max. Temp. | 850 Degrees F |
Description
Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 380, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 3 In. Lead Wire with NEMA L1-15R Connector and a 4 ft. Power Adapter Cord With NEMA 1-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRISKHEAT Temperature Controller, Bulb/Capillary, 22A, 0-277V, 0 to 150°F (TB250N-150)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 144W (BSAT051004)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-5000)
- Briskheat Lab Heaters