Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Lower Hemisphere, 120VAC, 270W, 500mL, Temps up to 842°F
Mfr # HM0500-HS1
Zoro # G4787307
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 270
- Includes 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug
- Max. Temp. 850 Degrees F
- For Use With SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HM0500-HS1
- Zoro # G4787307
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 270 |
Includes | 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug |
Max. Temp. | 850 Degrees F |
For Use With | SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A |
Description
Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 270, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 3 In. Lead Wire with NEMA L1-15R Connector and a 4 ft. Power Adapter Cord With NEMA 1-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- CRESCENT H.K. PORTER 27-1/2" Ratchet-type, Soft Cable Cutter, 2" Capacity (8690FSK)
- TRICORBRAUN 4 oz Glass Round Straight Sided Jar 58-400 Neck Finish, Clear (011805)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- Briskheat Lab Heating Mantles, Tapes & Cords