Shop All Lab Heating Mantles, Tapes & Cords
Briskheat
Heating Mantle, Lower Hemisphere, 120VAC, 100W, 200mL, Temps up to 842°F
Mfr # HM0200-HS1
Zoro # G4787255
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Wattage 100
- Includes 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug
- For Use With SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
- Max. Temp. 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM0200-HS1
- Zoro # G4787255
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heating Mantle |
Voltage | 120 V |
Wattage | 100 |
Includes | 3 in Lead Wire with NEMA L1-15R Connector and a 4 ft Power Adapter Cord With NEMA 1-15 Plug |
For Use With | SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A |
Max. Temp. | 850 Degrees F |
Description
Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 100, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 3 In. Lead Wire with NEMA L1-15R Connector and a 4 ft. Power Adapter Cord With NEMA 1-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1.05 gal., PP (49H026)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1113-Z)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- GLAS-COL Timed Output Control (104A PL312)
- Briskheat Lab Heating Mantles, Tapes & Cords