Shop All Beakers & Pitchers
Briskheat
Heating Mantle, 842 deg. F, 120V, 325W
Mfr # HM1000MS1
Zoro # G4444196
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 842 Degrees F
- Voltage 120 V
- For Use With 1000mL Bottom Flasks
- Includes Stirring Pellet
- Wattage 325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM1000MS1
- Zoro # G4444196
- Country of Origin Germany
- Category Beakers & Pitchers
Details
Item | Heating Mantle |
Max. Temp. | 842 Degrees F |
Voltage | 120 V |
For Use With | 1000mL Bottom Flasks |
Includes | Stirring Pellet |
Wattage | 325 |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 325, For Use With 1000mL Bottom Flasks, Includes Stirring Pellet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- DIGI-SENSE Rolling Wheel Surface Thermocouple Probe (08445-31)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylene, PK100 (BTC1000)
- NALGENE Thermo Scientific Nalgene 4000mL Low Fo (1203-4000)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- LAB SAFETY SUPPLY 25cm2 Tissue Culture Flask, PK50 (11L812)
- Briskheat Beakers & Pitchers