Shop All Beakers & Pitchers
Briskheat
Heating Mantle, 842 deg. F, 120V, 220W
Mfr # HM0500MS1
Zoro # G4444178
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 842 Degrees F
- Voltage 120 V AC
- For Use With 500 mL Bottom Flasks
- Wattage 220
- Capacity 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM0500MS1
- Zoro # G4444178
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Power Cord Length | 5 ft |
Details
Item | Heating Mantle |
Max. Temp. | 842 Degrees F |
Voltage | 120 V AC |
For Use With | 500 mL Bottom Flasks |
Wattage | 220 |
Capacity | 500 mL |
Includes Controller | Controller Included |
Mantle Material | Plastic |
Housing Material | Metal |
Requires Controller | Controller Required |
Wattage - Maximum | 220 W |
Mantle Style | Lower Hemispherical |
Temperature - Maximum | 450 Degrees C |
Plug Type | NEMA 5-15 |
Compatible Product Type | Round Bottom Flask Heater |
IP Rating | IP20 |
Includes Stirring Function | Magnetic Stirring |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 220, For Use With 500mL Bottom Flasks, Includes Stirring Pellet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Soil Probe, 48 Inches (SP-48)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- CELLTREAT Suspension Culture Flask, 250mL, PK100 (229520)
- SIMPORT SCIENTIFIC Polypropylene Beakers, 250mL Tri, PK 100 (B700-250)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 400mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010400)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- Briskheat Labware