Shop All Beakers & Pitchers
Briskheat
Heating Mantle, 842 deg. F, 120V, 165W
Mfr # HM0250MS1
Zoro # G4444205
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 842 Degrees F
- Voltage 120 V
- Wattage 165
- Includes Stirring Pellet
- For Use With 250mL Bottom Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HM0250MS1
- Zoro # G4444205
- Country of Origin Germany
- Category Beakers & Pitchers
Details
Item | Heating Mantle |
Max. Temp. | 842 Degrees F |
Voltage | 120 V |
Wattage | 165 |
Includes | Stirring Pellet |
For Use With | 250mL Bottom Flasks |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 165, For Use With 250mL Bottom Flasks, Includes Stirring Pellet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 4000Ml (BG1003-4000)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- ZORO SELECT Beaker, 3 L (BG1000-3000)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- GLOBE SCIENTIFIC Beaker, 250mL, Pp, PK16 (601824)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- DIAMOND ESSENTIALS PMP Griffin Style Low Form Beakers, Handle, Printed Graduations, 2000mL (3656-2M)
- Briskheat Labware