Shop All Beakers & Pitchers
Briskheat
Heating Mantle, 842 deg. F, 120V, 110W
Mfr # HM0100MS1
Zoro # G4444169
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 842 Degrees F
- Voltage 120 V
- Wattage 110
- Includes Stirring Pellet
- For Use With 100mL Bottom Flasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # HM0100MS1
- Zoro # G4444169
- Country of Origin Germany
- Category Beakers & Pitchers
Details
Item | Heating Mantle |
Max. Temp. | 842 Degrees F |
Voltage | 120 V |
Wattage | 110 |
Includes | Stirring Pellet |
For Use With | 100mL Bottom Flasks |
Description
Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 110, For Use With 100mL Bottom Flasks, Includes Stirring Pellet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACHILL Chiller, Positive Displacement Pump, 17.3A (CA05A1P1-41AA1N)
- UNITED SCIENTIFIC Wooden Test Tube Rack, 12-Tube (TTHW03)
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- DIAMOND ESSENTIALS PMP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3656-5M)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- Briskheat Labware