Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 240VAC, 750/720W, 12 ft., Max. Temp. 1400°F
Mfr # HWC2120
Zoro # G6007373
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage 750 W
- Temp. Range (F) Up to 1400 Degrees F
- Heating Device Outer Material Fiberglass
- Controller Not Included
- Series HWC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HWC2120
- Zoro # G6007373
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 12 ft |
Width | 0.187 in dia |
Overall Length | 12 ft |
Power Cord Length | 12 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 750 W, Amps 3.125 A, Width 0.187 in dia, Length 12 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- IMPERIAL MFG Register Floor 4X12In Wht (RG1458)
- KING ELECTRIC Unit Heater 208V 1Ph 5Kw W/Stat & Brkt (SKB2005-1-T-B)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 360W, 0.5"W x 60 ft. L (RKF051200720)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 360W, 0.5"Wx10'L (HSTAT052010)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- Briskheat Heating Elements