Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F
Mfr # HWC2240
Zoro # G5978244
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V
- Standards REACH, RoHS
- Heating Device Outer Material Fiberglass
- Temp. Range (C) 0 Degrees to 760 Degrees
- Wattage 1,440 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HWC2240
- Zoro # G5978244
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 24 ft |
Width | 0.187 in dia |
Power Cord Length | 24 ft |
Overall Length | 24 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 240V, Wattage 1,440 W, Amps 6.25 A, Width 0.187 in dia, Length 24 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Cooler Pump15000/115V La (1387)
- DAYTON Rectangular OEM Blower, 2780 RPM, 1 Phase, Direct (1TDU5)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 7 (5E880)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"Wx10'L (BWH051100LD)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- VERSACHEM Selffusing Silicone Tape (82110)
- Briskheat Heat Tape & Heat Cords