Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 120VAC, 750/720W, 12 ft., Max. Temp. 1400°F
Mfr # HWC1120
Zoro # G5919523
original price:
$141.75
14% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass
- Standards REACH, RoHS
- Amps 6.25 A
- Voltage 120V
- Temp. Range (C) 0 Degrees to 760 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HWC1120
- Zoro # G5919523
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.187 in dia |
Length | 12 ft |
Power Cord Length | 12 ft |
Overall Length | 12 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 750 W, Amps 6.25 A, Width 0.187 in dia, Length 12 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve 3/8"X1/2"Ts2 R404A Intexpvalve (068Z3400)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC (4LZ94)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- ANTUNES Mounting Bracket (808000303)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 360W, 0.5"W x 60 ft. (RKP1B0720)
- Briskheat Heat Tape & Heat Cords