Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 120VAC, 350W, 6 ft., Max. Temp. 1400°F
Mfr # HWC1060
Zoro # G5895583
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps 2.95 A
- Temp. Range (C) 0 Degrees to 760 Degrees
- Heating Device Outer Material Fiberglass
- Max. Temp. 1,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HWC1060
- Zoro # G5895583
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.187 in dia |
Length | 6 ft |
Overall Length | 6 ft |
Power Cord Length | 6 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 350 W, Amps 2.95 A, Width 0.187 in dia, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 27518 1/4" Male Thread Ball (27518)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump (BDT50PWTB)
- HONEYWELL THERMAL SOLUTIONS R7849A1023 Ultraviolet (R7849A1023)
- DAYTON Blower Assemble, 115 V, 60 Hz, .45 A (70218638X)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1"Wx2'L, Grounded (BS0101020LG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- BRISKHEAT Heating Tape, 10 ft. L, 1/2" W, Silicone (RKP1A0120)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- Briskheat Heat Tape & Heat Cords