Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 120VAC, 266W, 4 ft., Max. Temp. 1400°F
Mfr # HWC1040
Zoro # G5871835
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass
- Wattage 266 W
- Amps 2.21 A
- Temp. Range (F) Up to 1400 Degrees F
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HWC1040
- Zoro # G5871835
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 4 ft |
Width | 0.187 in dia |
Power Cord Length | 4 ft |
Overall Length | 4 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 266 W, Amps 2.21 A, Width 0.187 in dia, Length 4 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Baseboard Register, 4.625 X 15, Lacquered Natural, Oak (WL15BB)
- SUPCO Acme Lock Nut, 1/2" (SF7466)
- SUPCO Fan Cycle Switch, 300 psi OP, 400 psi CL (SFC300400)
- FILTRETE Smart Air Filter, 12 MERV, Fiberglass, 20 in W x 25 in H x 1 in D (S-2003-4)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 1.0"W x 8'L (BWH101080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- Briskheat Heat Tape & Heat Cords