Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 120VAC, 1440W, 24 ft., Max. Temp. 1400°F
Mfr # HWC1240
Zoro # G5866235
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Type Cord
- Temp. Range (F) Up to 1400 Degrees F
- Controller Not Included
- Voltage 120V
- Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HWC1240
- Zoro # G5866235
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 24 ft |
Width | 0.187 in dia |
Power Cord Length | 24 ft |
Overall Length | 24 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 1,440 W, Amps 12.5 A, Width 0.187 in dia, Length 24 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 24"L (SX2000 03024)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 3/4 HP (7CC36)
- BESTAIR 20 in. W X 25 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (PF2025-1)
- 3M CUNO Ice Mach Filter Crtridgecfs8112-S For - Part# Cfs-8112S (CFS-8112S)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 1.0" W x 2' L (B00101020L)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 105/100W, 0.5" W x 2' L (B00051020L)
- VERSACHEM Selffusing Silicone Tape (82110)
- Briskheat Heat Tape & Heat Cords