Shop All Heat Tape & Heat Cords
Briskheat
Heating Cord, High Temp., 120VAC, 1000W, 18 ft., Max. Temp. 1400°F
Mfr # HWC1180
Zoro # G7499152
original price:
$148.99
8% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller No
- Series HWC
- Length 18 ft
- Voltage 120V
- Width 0.187 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # HWC1180
- Zoro # G7499152
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 18 ft |
Width | 0.187 in dia |
Overall Length | 18 ft |
Power Cord Length | 18 ft |
Description
Heating Cord, HWC Series, Temp. Range (C) 0 Degrees to 760 Degrees , Temp. Range (F) Up to 1400 Degrees F, Max. Temp. 1,400 Degrees F, Voltage 120V, Wattage 1,000 W, Amps 8.33 A, Width 0.187 in dia, Length 18 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16251.8 12PK)
- MASTER FLOW 10 in. x 4 in. to 6 in. 90-Degree Register Box (90RB10X4X6)
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALE8)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 240W, 0.5"W x 40 ft. L (RKF052400480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 288W, 1"W x 4'L (HSTAT101004)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- Briskheat Heating Elements