Shop All Heating Cables
Briskheat
Heating Cord, 2.4 A Plug and Play
Mfr # FFSL81-24
Zoro # G9578423
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Wattage 288 W
- Length 24 ft
- Voltage 120V
- Heating Device Type Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # FFSL81-24
- Zoro # G9578423
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 24 ft. |
Length | 24 ft |
Width | 0.5 in |
Overall Width | 1/2 in |
Overall Length | 24 ft |
Power Cord Length | 6 ft |
Description
Heating Cord, Self Regulating Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120V, Wattage 288 W, Amps 2.4 A, Width 0.5 in, Length 24 ft, Features Not Applicable, Includes Controller No, Standards cETLus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- ILC Replacement For Airx Hutg100ß Filter (HUTG100?)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 11 (102-500-010)
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- BRISKHEAT Heating Cord, 120VAC, 6 ft. Length, 0.6 A Plug and Play (FFSL81-6)
- BRISKHEAT Heating Cord, 120VAC, 18 ft. Length, 1.8 A Plug and Play (FFSL81-18)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- BRISKHEAT Heating Cord, 120VAC, 12 ft. Length, 1.2 A Plug and Play (FFSL81-12)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- Briskheat Heating Cables